DESCRIPTION

  • Built with stainless steel, black iron, and/or galvanized components
  • Ideal for restraining hubless cast iron soil pipe joints against separation during high thrust conditions
  • Installs in minutes
  • Made in the USA
  • No field cutting or modifications required
  • Short sweep 1/4 bend restraints

Holdrite Cast Iron No-Hub with 1/4 in. Bend Retention Band

H117K

Fits Pipe Size:

SPECIFICATIONS

Fits Pipe Size
5 in
Material
Cast Iron

Starting at
$56.05
EACH
  • QUANTITY

DOCUMENTS