DESCRIPTION

  • Holes on 2" centers for 1/2" tubing and holes on 4" centers for 3/4" & 1" tubing
  • Ideal for lavatory, urinal, water closet, and water heaters
  • Two holes for 1-1/4" on 8" centers

Holdrite Copper Flat Bracket

HUB10726

Length:

SPECIFICATIONS

FM Approved
No
Length
26 in
Material
Copper
UL Listed
No

Starting at
$4.39
EACH
  • QUANTITY

DOCUMENTS