DESCRIPTION

  • AISI type 303 stainless steel shaft sleeve; bronze casing wear ring
  • Bronze fitted construction
  • Cast iron motor adapter
  • Enclosed impeller design, dynamic balancing, and renewable wear rings
  • Extruded notches for 1/2" tubing centers and 3/4" tubing on 4" centers
  • Ideal for lavatory, water closet and water heater applications
  • Ideal for tubing that is capped prior to soldering onto bracket
  • Motor: NEMA frame, JM shaft extension, C-face mounting, and 1.15 service factor
  • Open drip-proof and totally enclosed fan cooled
  • Threaded NPT connections

Holdrite Copper Plate Bracket

H140

Fits Pipe Size:

1/2 In - 3/4 In

SPECIFICATIONS

End Connection 1
CTS
Fits Pipe Size
1/2 In - 3/4 In
Length
20 in
Material
Copper

Starting at
$3.25
EACH
  • QUANTITY

DOCUMENTS