DESCRIPTION

  • Ideal for copper tubing penetrating through the floor
  • Made in the USA
  • Single 5/8" extruded hole

Holdrite Copper Plated Bracket

H101F

Fits Pipe Size:

1/2 in

SPECIFICATIONS

FM Approved
No
Fits Pipe Size
1/2 in
Height
1-1/4 in
Length
3 in
Material
Copper
UL Listed
No

Starting at
$0.84
EACH
  • QUANTITY

DOCUMENTS