DESCRIPTION

  • Accommodates pipe size up to 1" CTS pipe
  • CPVC support
  • Features 18" bracket with clamps
  • Requires no tools or hardware

Holdrite Galvanized Bracket and Clamp

H170251

Length:

18 in

SPECIFICATIONS

FM Approved
No
Fits Pipe Size
1 in
Length
18 in
UL Listed
No

Starting at
$102.72
per BOX
  • QUANTITY