DESCRIPTION

  • Designed for use with PEX, copper, and CPVC
  • Eliminates soldering
  • Includes 20" bracket and 1/2" CTS 701 stub-out clamps
  • Made in the USA
  • Secure fit prevents forward and backward movement
  • Tightens by hand, no tools or hardware required

Holdrite Pexrite® Galvanized Bracket with Clamp

H103701

Fits Pipe Size:

1/2 in

SPECIFICATIONS

CARB OTC LEED Compliant
No
Coating
Galvanized
Collection
Pexrite®
End Connection 1
CTS
Fits Pipe Size
1/2 in
GSA Approved
No
IAPMO Listed
No
Length
20 in
Material
Steel

Starting at
$198.65
per BOX
  • QUANTITY

DOCUMENTS