DESCRIPTION

  • Features 1-3/8" keyed holes at 2", 4", 6" and 8"
  • Galvanized coating

Holdrite Galvanized L Bracket with Keyed Holes

H709EXT

DOCUMENTS

SPECIFICATIONS

Fits Pipe Size
1-3/8 in
Material
Steel