1/2 - 1 x 1-3/4 in. Galvanized Steel Bracket

You last purchased this on
 
HoldRite™

1/2 - 1 x 1-3/4 in. Galvanized Steel Bracket

This product requires certification to purchase.
Brand image
You last purchased this on
 
HoldRite™

1/2 - 1 x 1-3/4 in. Galvanized Steel Bracket

  • Fast #
  • Part #H121
  • Item #3021138
  • Manufacturer Part #121
3.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Ideal for vertical single runs
  • Unique "U" shape support for 1/2", 3/4", and 1" tubing
  • Install directly to the waste/vent pipe or building structure prior to studs being erected
  • Made in the USA
  • Requires Certification

Documents


Specifications

Application:
CPVC Pipe, Copper Pipe, PEX Pipe
Brand Model Compatibility:
400, 261, 262 Series
Coating:
Galvanized
Depth:
1-13/25 in
FM Approved:
No
Fits Pipe Size:
1/2 in - 1 in
Gauge (metal):
16 ga
Height:
2-1/10 in
IAPMO Listed -:
Yes
Length:
1-3/4 in
Material:
Steel
Product Type:
Bracket
UL Listed:
No
Work Load Limit:
25 lb