Frequently Purchased Together
Product Details
Product Details
- Galvanized coating
- Flat
- Features 1-3/8 in. keyed holes on 2 in. centers
Documents
Specifications
- Application:
- Drinking Fountains, Lavatory, Sinks, Toilet
- Coating:
- Galvanized
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- FM Approved:
- No
- Fits Pipe Size:
- 1-3/8 in
- Gauge (metal):
- 14 ga
- Height:
- 7 in
- IAPMO Listed:
- Yes
- Length:
- 26 in
- Material:
- Steel
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- No
- Width:
- 2 in
- Work Load Limit:
- 25 lb