5 - 6 in. Polypropylene and Thermoplastic Elastomer Firestop Sleeve
HydroFlame™ Pro Series 5 - 6 in. Polypropylene and Thermoplastic Elastomer Firestop Sleeve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Non-telescoping design 7-3/4 in tall, and can be cut to as short as 2-1/2 in
- UL listed
- Black base for metal piping systems
- Includes locator whiskers to locate buried sleeves and to identify metal or plastic pipe
- Red base and red whiskers identifies plastic or metal piping system
- Also for use with floor drains, shower drains, closet flanges, multi-pipe penetrations, refer line-sets, etc
- Black base and black whiskers identifies metal piping system
- 7-1/4 in to 8 in tall with adjustable cap. Can be cut to as short as 3 1/2 in Extensions available
- Safety caps meet OSHA hole cover requirements
- Dimensions on sleeve allows for simple height adjustment when cutting
Specifications
- ASTM:
- ASTM E-814, ASTM E-84, ASTM E-90, ASTM G-21
- Application:
- Cables, Concrete, Conduit, Corrugated Metal Decks, Insulated, Non-Insulated Pipes, Penetrants, Piping
- Collection:
- HydroFlame™ Pro Series
- Color Finish Category:
- Whites
- Color Finish Name:
- White, Silver
- FM Approved:
- No
- Fits Pipe Size:
- 5 in - 6 in
- Gauge (metal):
- 24 ga
- IAPMO Listed -:
- No
- Material:
- Plastic, Steel, Rubber
- Material Type:
- Polypropylene, Thermoplastic Elastomer
- NSF Certified:
- No
- Product Type:
- Firestop Sleeve
- UL Listed:
- Yes