DESCRIPTION

  • Black base for metal piping systems
  • Non-telescoping design 7-3/4" tall, and can be cut to as short as 2-1/2"
  • UL Listed

Holdrite Hydroflame™ Pro Series Metal Non-Telescoping Firestop Sleeve

HHFPMB

Fits Pipe Size:

SPECIFICATIONS

Application
Cables, Concrete, Conduit, Corrugated Metal Decks, Insulated, Non-Insulated Pipes, Penetrants, Piping
Collection
Hydroflame™ Pro Series
FM Approved
No
Fits Pipe Size
1/2 in - 1 in
IAPMO Listed
No
Material
Metal
NSF Certified
No
UL Listed
Yes

Starting at
Call for Pricing
  • QUANTITY