DESCRIPTION

  • Built with stainless steel black iron
  • Engineered to meet plumbing codes, pipe manufacturers' installation instructions and CISPI installation handbook
  • Ideal for restraining hub-less cast iron soil pipe against separation during high thrust conditions
  • Includes all components in each kit
  • Installs in minutes
  • No field cutting or modifications required
  • No special tools required for installation

Holdrite 117 Series Mid-Stream Position Restraint

H117CM

MORE SIZES AVAILABLE

  • PRICE

    FITS PIPE SIZE

     

DOCUMENTS

SPECIFICATIONS

Collection
117 Series
End Connection 1
No Hub
FM Approved
No
Fits Pipe Size
4 in
Material
Cast Iron, Galvanized
Type
Restraint
UL Listed
No