DESCRIPTION
- Built with stainless steel, black iron, and/or galvanized components
- Ideal for restraining hubless cast iron soil pipe joints against separation during high thrust conditions
- Installs in minutes
- Made in the USA
- No field cutting or modifications required
- Short sweep 1/4 bend restraints
Holdrite No Hub Fitting Rest Kit for Up Threaded Pipe Only
H1173K
Fits Pipe Size:
3 inSPECIFICATIONS
- Fits Pipe Size
- 3 in
- Material
- Cast Iron
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday