DESCRIPTION

  • Built with stainless steel, black iron, and/or galvanized components
  • Eight inch 1/16, 1/8 and 1/6 bend restraint
  • Ideal for restraining hubless cast iron soil pipe joints against separation during high thrust conditions
  • Installs in minutes
  • Made in the USA
  • No field cutting or modifications required

Holdrite No-Hub Fitting Restraint Band 45 Degree-1/8 Bend

H1178L

Length:

8 in

SPECIFICATIONS

Fits Pipe Size
1-1/2 in
Length
8 in
Material
Cast Iron

Starting at
$66.5
EACH
  • QUANTITY

DOCUMENTS