DESCRIPTION

  • Built with stainless steel, black iron, and/or galvanized components
  • Ideal for restraining hubless cast iron soil pipe joints against separation during high thrust conditions
  • Installs in minutes
  • Made in the USA
  • No field cutting or modifications required
  • Short sweep 1/4 bend restraints

Holdrite No-Hub Fitting Restraint

H11710K

Fits Pipe Size:

10 in

SPECIFICATIONS

End Connection 1
No Hub
FM Approved
No
Fits Pipe Size
10 in
Material
Cast Iron
Material Type
DWV

Starting at
$178.6
EACH
  • QUANTITY

DOCUMENTS