DESCRIPTION

  • Built with stainless steel, black iron, and/or galvanized components
  • Ideal for restraining hubless cast iron soil pipe joints against separation during high thrust conditions
  • Installs in minutes
  • Made in the USA
  • No field cutting or modifications required
  • Short sweep 1/4 bend restraints

Holdrite No-Hub Fitting Restraint Kit

H117

MORE SIZES AVAILABLE

DOCUMENTS

SPECIFICATIONS

Fits Pipe Size
8 in
Material
Cast Iron

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday