Plastic Pipe Support Bracket
Plastic Pipe Support Bracket
Frequently Purchased Together
Product Details
Product Details
- PEX turn-out
- Install directly to stud
- Reduces in-wall fittings and concealed joints
- Provides 360° turning radius
- Torch-free environmental at stub-out location
- Eliminates the need for costly copper bullets
- Compatible with all PEX tubing manufacturers
Documents
Specifications
- Application:
- Residential
- Color Finish Category:
- Purples
- Color Finish Name:
- Purple
- Fits Pipe Size:
- 3/8 in - 1/2 in
- Height:
- 5-1/2 in
- IAPMO Listed:
- Yes
- Material:
- Plastic
- Material Type:
- Nylon
- Maximum Temperature:
- 180
- Product Type:
- Turn-Out Support
- Width:
- 3-1/4 in
- Work Load Limit:
- 25 lb