DESCRIPTION

  • Ceiling mount, no cross braces
  • Drain pan: 24" diameter with 1-1/4" galvanized steel drain fitting
  • Supports water heaters up to 20 gal or 300 lbs

Holdrite Platform with Drain Pan

H30SWHPM

Length:

SPECIFICATIONS

Length
21-1/2 in
Material
Metal
Width
21-1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS