1/2 in. CTS Pre-Assembled Stub-Out Kit

You last purchased this on
 
HoldRite™

ProGuard™ 1/2 in. CTS Pre-Assembled Stub-Out Kit

This product requires certification to purchase.
Brand image
You last purchased this on
 
HoldRite™

ProGuard™ 1/2 in. CTS Pre-Assembled Stub-Out Kit

  • Fast #
  • Part #HSB37342
  • Item #4624697
  • Manufacturer Part #SB3-7342
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Pre-assembled PEX only turn-out support kit for sinks and lavatories
  • Provides PEX stub-outs with ideal turning radius
  • 1/2 in CTS pipe size
  • Prevents unwanted extreme turning radius that may cause PEX to kink
  • SB3 bracket
  • One bracket and two 734 turn-out supports
  • Eliminates in wall fittings and concealed joints
  • Requires Certification

Documents


Specifications

Adjustable:
Yes
Application:
Bathroom, Sinks, Toilet
Coating:
Galvanized
Collection:
ProGuard™
Color Finish Category:
Whites
Color Finish Name:
White, Purple
Fits Pipe Size:
1/2 in
Height:
7 in
IAPMO Listed -:
Yes
Material:
Plastic
Material Type:
Nylon, PVC
Maximum Temperature:
140
Product Type:
Sink Pre-Assembled Kit
UL Listed:
UL 94V-0
Work Load Limit:
25 lb