DESCRIPTION

  • Accommodates 1/2" CTS pipe
  • Glue to tubing with CPVC cement
  • Half moon shaped, fire retardant PVC clamp
  • Meets UL 94 V-0 flame rating

Holdrite PVC Flame Retardant Clamp

H211

MORE SIZES AVAILABLE

DOCUMENTS

SPECIFICATIONS

Color Finish
White
End Connection 1
CTS
Fits Pipe Size
1/2 in
Material
Plastic
Material Type
PVC