HoldRite
Quick Shed™ 63 lb Enclosure
Part #HQSE30 | Item #3863338 | Manufacturer Part #QS-E30
Weight Capacity:
63Product Details
- Provide protection for water heaters installed in outdoor locations
- Water heater enclosures are constructed of galvanized steel
- Anchor points at the rear of the enclosure allow for optional attachment to the adjacent building structure
- Easy assembly with basic tools
Documents
Specifications
Coating: Galvanized
Collection: Quick Shed™
Color Finish: Silver
Color Finish Category: Chromes
Fits Pipe Size: 1-3/8 in
Height: 74 in
IAPMO Listed: Yes
Length: 30 in
Material: Galvanized Steel
Product Type: Enclosure
Weight Capacity: 63
Width: 30 in
Entire Collection
-
Starting at $17.10
-
Starting at $513.00
-
Starting at $204.25
-
Starting at $184.30
-
Starting at $213.75