This product requires certification to purchase.

You last purchased this on
 
HoldRite™

Quick Shed™

  • Fast #
  • Part #HQSE24
  • Item #3863337
  • Manufacturer Part #QS-E24
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
HoldRite™

Quick Shed™

  • Fast #
  • Part #HQSE24
  • Item #3863337
  • Manufacturer Part #QS-E24
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 15
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Provide protection for water heaters installed in outdoor locations
  • Water heater enclosures are constructed of galvanized steel
  • Anchor points at the rear of the enclosure allow for optional attachment to the adjacent building structure
  • Easy assembly with basic tools
  • Requires Certification

Documents


Specifications

Capacity:
40 gal
Collection:
Quick Shed™
Height:
74 in
Length:
24 in
Material:
Steel
Product Type:
Enclosure
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Smart Home Enabled:
No