Holdrite

Quick Stand™ 1200 lb Stand

Part #H40S24A  |  Manufacturer Part #40-S-24-A

Weight Capacity:

1200
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Supports up to 100 gal or 1,200 lbs
  • Galvanized steel construction
  • Safely elevates water heaters and other equipment above the floor
  • Made in the USA

Documents

Specifications

Coating: Galvanized

Collection: Quick Stand™

Color Finish: Silver

Color Finish Category: Chromes

Fits Pipe Size: 1-3/8 in

Height: 16 in

Length: 24 in

Material: Galvanized Steel

Product Type: Stand

Type: H40S24A

Weight Capacity: 1200