HoldRite
Quick Strap® 38 in. 80 gal Galvanized Water Heater Strap and Spacer
Part #HQS50S | Item #3608904 | Manufacturer Part #QS-50-S
Length:
38 inProduct Details
- Galvanized water heater strap
- Supports up to 80 gal
- Includes 1" wall spacer
Documents
Specifications
Adjustable: Yes
CARB OTC LEED Compliant: No
Capacity: 80 gal
Coating: Galvanized
Collection: Quick Strap®
Color Finish: Silver
Color Finish Category: Chromes
Fits Pipe Size: 1-3/8 in
Height: 1-1/2 in
IAPMO Listed: Yes
Length: 38 in
Material: Galvanized Steel
Product Type: Strap
Entire Collection
-
Starting at $23.46
-
Starting at $15.64
-
Starting at $20.70
-
Starting at $22.08
-
Starting at $20.70