DESCRIPTION

  • Compatible with PEX, copper, and CPVC tubing
  • Ideal for support with Holdrite® 103 series and 110-R brackets
  • Often used at fixture stub-out locations
  • Provides a tight grip to tubing

Holdrite Regulator Polybutylene Insert

H104

MORE SIZES AVAILABLE

DOCUMENTS

SPECIFICATIONS

Color Finish
Purple
Diameter
1-3/8 in
Fits Pipe Size
1/2 in
Material
Plastic
Material Type
Polyethylene
Maximum Temperature
150