DESCRIPTION

  • Built with stainless steel, black iron, and/or galvanized components
  • Ideal for restraining hubless cast iron soil pipe joints against separation during high thrust conditions
  • Installs in minutes
  • Made in the USA
  • No field cutting or modifications required
  • Ten inch 1/16, 1/8 and 1/6 bend restraint

Holdrite Retention Band Hubless Cast Iron 1/8 in. Bend Qty 2

H1171L

Fits Pipe Size:

10 in

SPECIFICATIONS

Fits Pipe Size
10 in
Material
Cast Iron

Starting at
$178.6
EACH
  • QUANTITY

DOCUMENTS