DESCRIPTION

  • Compatible with PEX, copper, or CPVC
  • Ideal for PEX-to-copper transition
  • Maximum temperature: 140° F
  • Pre-assembled kit for sinks or water heaters

Holdrite ProGuard™ SB3 Bracket with 732 Clamp

HSB37322

Fits Pipe Size:

SPECIFICATIONS

Collection
ProGuard™
Color Finish
Purple, White
Fits Pipe Size
2-3/4 in
Material
Plastic
Material Type
PVC
UL Listed
Yes

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS