This product requires certification to purchase.

1-1/4 - 1-1/2 x 1-1/2 in. IPS x CTS Loop Hanger

HoldRite™

Silencer™ 1-1/4 - 1-1/2 x 1-1/2 in. IPS x CTS Loop Hanger

  • Fast #
  • Part #H304
  • Item #3869706
  • Manufacturer Part #304
3.6 out of 5 Customer Rating
Brand image
HoldRite™

Silencer™ 1-1/4 - 1-1/2 x 1-1/2 in. IPS x CTS Loop Hanger

  • Fast #
  • Part #H304
  • Item #3869706
  • Manufacturer Part #304
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Loop hanger with 3/8" swivel nut and TPE liner
  • Ideal for noise and vibration isolation, and dissimilar metal isolation
  • Conforms with federal specification WW-H-171 (type 10), Manufacturers Standardization Society (MSS) SP-58 and SP-69 (type 10)
  • Accommodates 1-1/4" to 1-1/2" IPS pipe
  • Compatible with multiple pipe types
  • Comes in a range of options to accommodate different pipe sizes
  • Requires Certification

Documents

Dimensions & Measurements
Fits Pipe Size
1-1/4 in - 1-1/2 in
Height
3-4/5 in
Length
7/10 in
Width
2-2/5 in
Characteristics & Features
Collection
Silencer™
Color Finish Category
Whites
Color Finish Name
Off White
Material
Carbon Steel, Plastic
Material Type
Thermoplastic Elastomer
Proposition 65
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
Work Load Limit
300 lb
Electrical & Operational Information
Maximum Temperature
225
Warranty & Product Information
Application
Acoustic Isolation, Dissimilar Metal Isolation, Horizontal, Overhead Support, Pipe Hanger, Pipe Support
FM Approved
No
MSS
MSS SP-58, MSS SP-69
Product Type
Loop Hanger
UL Listed
No
UPC
671119304008