DESCRIPTION

  • Accommodates 2" to 3" pipe
  • Ideal for new construction
  • Nickel plated
  • Testrite® spanner ring tool

Holdrite Testrite® Spanner Ring Tool

HTRT

Size:

SPECIFICATIONS

Collection
Testrite®
Material
Plastic
Material Type
DWV
Size
3 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$28.37
EACH
  • QUANTITY