DESCRIPTION
- Accommodates 3/4" CTS pipe
- Ideal for CPVC, copper, and PEX tubing
- Meets ASTM E84 25/50 and UL 94 V-0 requirements
- Standard clamp
Holdrite Standard Pipe Clamp
H232S
Fits Pipe Size:
SPECIFICATIONS
- ASTM Specifications
- ASTM E-84 25/50
- Fits Pipe Size
- 3/4 in
- Material
- Plastic
- UL Listed
- Yes
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday