DESCRIPTION

  • Ceiling mount, no cross braces
  • Drain pan: 26-1/2" diameter with 1" PVC drain fitting
  • Supports up to 50 gal or 600 lbs

Holdrite Suspended Water Heater Stand with Fitting

H50SWHPA

Length:

SPECIFICATIONS

Fitting Size 1
1 in
Length
26-1/2 in
Size
1 in
Width
26-1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS