DESCRIPTION

  • Ceiling mount, no cross braces
  • Drain pan: 21-1/2" diameter with 1" galvanized steel drain fitting
  • Supports up to 20 gal or 375 lbs

Holdrite Suspended Water Heater Stand with Metal Fitting

H40SWHPM

Length:

SPECIFICATIONS

Fitting Size 1
1 in
Length
21 in
Size
1 in
Width
21 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS