DESCRIPTION

  • Accommodates 3" IPS/CTS pipe
  • Conforms with Federal Specification WW-H-171 (Type 10), Manufacturers Standardization Society (MSS) SP-58 and SP-69 (Type 10)
  • Ideal for noise and vibration isolation, and dissimilar metal isolation
  • Loop hanger with 3/8" swivel nut and TPE liner

Holdrite Swivel Loop Hanger

H308

MORE SIZES AVAILABLE

  • PRICE

    FITS PIPE SIZE

     

DOCUMENTS

SPECIFICATIONS

FM Approved
No
Fits Pipe Size
3 in
Material
Cast Iron, Copper
UL Listed
No