3 in. DWV ABS Cleanout Tee with Brass Insert Plug
Testrite® 3 in. DWV ABS Cleanout Tee with Brass Insert Plug
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes ABS Test/Cleanout Tee, ABS Spanner Ring and Cleanout Plug
- Cleanout Plug provides a 1/4? x 20 female brass thread tap for cleanout cover screw
- ABS DWV Test/Cleanout Tee with Plug
- Lab tested and IAPMO (UPC/IPC) Listed
- Made in the USA
- Ideal for horizontal and vertical testing
Documents
Specifications
- ASTM:
- ASTM D-2661
- Adjustable:
- No
- Application:
- Residential
- Collection:
- Testrite®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter:
- 3 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Plastic
- Fits Pipe Size:
- 3 in
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 3 in
- Fitting Size 3:
- 3 in
- Fitting Sizes:
- 3 in
- Fitting Type:
- DWV
- Flow Rate:
- 1.75 gpm
- Height:
- 6-3/4 in
- IAPMO Listed -:
- No
- Installation Type:
- Shower Arm Mount
- Length:
- 5-1/4 in
- Material:
- Plastic, Brass
- Material Type:
- ABS, Nylon
- Pipe Compatibility:
- ABS
- Plug Diameter:
- 3 in
- Plug Included:
- Yes
- Product Type:
- Cleanout Tee
- Size:
- 3 in
- UL Listed:
- Yes
- Width:
- 5-1/4 in