6 in. Hub DWV PVC Cleanout Tee with Nylon Plug and Spanner Ring

You last purchased this on
 
HoldRite™

Testrite® 6 in. Hub DWV PVC Cleanout Tee with Nylon Plug and Spanner Ring

This product requires certification to purchase.
Brand image
You last purchased this on
 
HoldRite™

Testrite® 6 in. Hub DWV PVC Cleanout Tee with Nylon Plug and Spanner Ring

  • Fast #
  • Part #HTRPVC6A
  • Item #7170950
  • Manufacturer Part #TRPVC6A
5 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • PVC test/cleanout tee, spanner ring and cleanout plug
  • Requires Certification

Documents


Specifications

ASTM:
ASTM D-2665
CSA Certified:
CSA B181.1, CSA B181.2
Clean Bagged:
No
Collection:
Testrite®
Color Finish Name:
White
End Connection 1:
Hub
End Connection 2:
Hub
End Connection 3:
Plug
End Connections:
Hub x Plug
FM Approved:
No
Fitting Size 1:
6 in
Fitting Size 2:
6 in
Fitting Size 3:
6 in
Fitting Sizes:
6 in
Fitting Type:
Cleanout
IAPMO Listed -:
No
Length:
14-22/25 in
Material:
Plastic
Material Type:
PVC
NSF Certified:
No
Product Type:
Plug, Ring