This product requires certification to purchase.

6 in. Cleanout DWV PVC Tee

HoldRite™

Testrite® 6 in. Cleanout DWV PVC Tee

  • Fast #
  • Part #HTRPVC6AB
  • Item #7170944
  • Manufacturer Part #TRPVC6A-B
5 out of 5 Customer Rating
Brand image
HoldRite™

Testrite® 6 in. Cleanout DWV PVC Tee

  • Fast #
  • Part #HTRPVC6AB
  • Item #7170944
  • Manufacturer Part #TRPVC6A-B
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Description
  • Includes PVC test/cleanout tee, PVC spanner ring and cleanout plug
  • Comes in sizes for 2-6 in. piping
  • Cleanout plug provides a 1/4 in. x 20 female brass thread tap for cleanout cover screw
  • Made in the USA
  • Lab tested and IAPMO (UPC/cUPC/IPC) listed
  • Requires Certification
Dimensions & Measurements
End Connection 1
Spigot
End Connection 2
Spigot
End Connection 3
Spigot
End Connections
Spigot
Fitting Size 1
6 in
Fitting Size 2
6 in
Fitting Size 3
6 in
Fitting Sizes
6 in
Characteristics & Features
Clean Bagged
No
Collection
Testrite®
Color Finish Name
White
Fitting Type
Cleanout Tee
Material
Plastic
Material Type
PVC DWV
Warranty & Product Information
Application
PVC Pipe
ASTM
ASTM A-888, ASTM D-2665
CSA Certified
CSA B181.2
FM Approved
No
IAPMO Listed
Yes
NSF Certified
No
Origin
Domestic
UPC
671119710045