DESCRIPTION

  • Ideal for lavatory/sink & toilet stub-out and overhead 90° turn
  • Mount to block of wood or other flat surface
  • Turn-out support for 3/4" and 1/2" CTS PEX tubing
  • Unique design allows for side-entry of tubing

Holdrite Turn Out Support for PEX Tubing

HUB705

MORE SIZES AVAILABLE

  • PRICE

    FITS PIPE SIZE

     

DOCUMENTS

SPECIFICATIONS

Depth
4-1/8 in
End Connection 1
CTS
Fits Pipe Size
3/8 in - 1/2 in
Height
5-33/100 in
Material
Plastic
Material Type
PEX
Width
2-1/2 in