Holiday House

39/100 - 12/25 in. Stepless Hose Clamp

Part #HOC123  |  Manufacturer Part #OC12.3

Fits Pipe Size:

39/100 in - 12/25 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

End Connection 1: OD Tube

End Connection 2: OD Tube

End Connections: OD Tube

Fits Pipe Size: 39/100 in - 12/25 in

NSF Certified: No

Product Type: Clamp