1-1/4 in. Female Speed Rail Cross
1-1/4 in. Female Speed Rail Cross
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- ASTM:
- ASTM B-26, ASTM B-179
- Clean Bagged:
- No
- End Connection 1:
- Female
- End Connection 2:
- Female
- End Connection 3:
- Female
- End Connection 4:
- Female
- End Connections:
- Female
- Fitting Size 1:
- 1-1/4 in
- Fitting Size 2:
- 1-1/4 in
- Fitting Size 3:
- 1-1/4 in
- Fitting Size 4:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in
- Fitting Type:
- Straight
- Material:
- Aluminum