DESCRIPTION

Hollaender Manufacturing Female #17 Adjustable Speed Rail Tee

H17H

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

ASTM Specifications
ASTM B-179, ASTM B-26
End Connection 1
Female
End Connection 2
Female
End Connection 3
Female
End Connections
Female
Fitting Size 1
1-1/4 in
Fitting Size 2
1-1/4 in
Fitting Size 3
1-1/4 in
Fitting Sizes
1-1/4 in
Fitting Type
Straight
Material
Aluminum