DESCRIPTION

Hollaender Manufacturing Press x Female #60 Aluminum Plug

H60J

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

ASTM Specifications
ASTM B-179, ASTM B-26
End Connection 1
Press
End Connections
Press
Fitting Size 1
1-1/2 in
Fitting Sizes
1-1/2 in
Fitting Type
Straight
Material
Aluminum