DESCRIPTION

Hollaender Manufacturing Speed Rail Cross

H7J

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

ASTM Specifications
ASTM B-179, ASTM B-26
End Connection 1
Female
End Connection 2
Female
End Connection 3
Female
End Connection 4
Female
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Size 3
1-1/2 in
Fitting Size 4
1-1/2 in
Material
Aluminum
Size
1-1/2 in x 1-1/2 in x 1-1/2 in x 1-1/2 in