DESCRIPTION

Hollaender Manufacturing Slip-On x Flanged Speed Rail Flange

H46J

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

ASTM Specifications
ASTM B-179, ASTM B-26
End Connection 1
Slip On
End Connection 2
Flanged
End Connections
Slip On x Flanged
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
1-1/2 in
Fitting Type
Straight
Material
Aluminum