1/2 in. OD Tube x MPT Brass Compression Adapter

You last purchased this on
 
Holyoke Fittings

1/2 in. OD Tube x MPT Brass Compression Adapter

This product requires certification to purchase.
Brand image
You last purchased this on
 
Holyoke Fittings

1/2 in. OD Tube x MPT Brass Compression Adapter

  • Fast #
  • Part #HW6888
  • Item #7298297
  • Manufacturer Part #W68-88
5 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

Clean Bagged:
No
End Connection 1:
OD Tube
End Connection 2:
MPT
End Connections:
OD Tube x MPT
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Fitting Type:
Straight, Compression, Adapter
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
NSF Certified:
No
UL Listed:
No