1/4 in. OD Compression Brass Insert
1/4 in. OD Compression Brass Insert
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- Application:
- Food and Beverage, Hardware, Heating, Industrial, Plumbing
- Clean Bagged:
- No
- End Connection 1:
- OD Compression
- End Connection 2:
- OD Compression
- End Connections:
- OD Compression
- Fits Pipe Size:
- 1/4 in
- Fitting Type:
- Insert
- Material:
- Plastic
- NSF Certified:
- No