1/4 in. OD Tube x MIPS Brass Adapter

You last purchased this on
 
Holyoke Fittings

1/4 in. OD Tube x MIPS Brass Adapter

This product requires certification to purchase.
Brand image
You last purchased this on
 
Holyoke Fittings

1/4 in. OD Tube x MIPS Brass Adapter

  • Fast #
  • Part #H6844
  • Item #3013529
  • Manufacturer Part #68-44
5 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Application:
Automotive, Food and Beverage, Hardware, Heating, Industrial, Plumbing, Truck
Clean Bagged:
No
End Connection 1:
OD Tube
End Connection 2:
MIPS
End Connections:
OD Tube x MIPS
Fitting Size 1:
1/4 in
Fitting Size 2:
1/4 in
Fitting Sizes:
1/4 in
Fitting Type:
Straight, Adapter
Material:
Brass