3/4 x 1/2 in. FHT x MIP Garden Hose Thread Adapter
3/4 x 1/2 in. FHT x MIP Garden Hose Thread Adapter
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Clean Bagged:
- No
- End Connection 1:
- FGHT
- End Connection 2:
- MIPS
- End Connections:
- FGHT x MIPS
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 3/4 in x 1/2 in
- Fitting Type:
- Reducing
- NSF Certified:
- No