3/4 x 1/2 in. MIP x FPT Garden Hose
3/4 x 1/2 in. MIP x FPT Garden Hose
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- End Connection 1:
- MIPS
- End Connection 2:
- FPT
- End Connections:
- MIPS x FPT
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 3/4 in x 1/2 in
- GSA Approved:
- No
- NSF Certified:
- No