7/8 x 1 in. OD x MPT Adapter

Part #H681416  |  Item #5154664  |  Manufacturer Part #68-1416

Call for Pricing EACH
View All Sizes

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes
Price
Qty
Actions
  • 7/8 in x 1 in

    Part #H681416 | Item #5154664 | Mfr. Part #68-1416

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

Lead Law Compliant

Documents

Specifications

Clean Bagged: No

End Connection 1: OD

End Connection 2: MPT

End Connections: OD x MPT

Fitting Size 1: 7/8 in

Fitting Size 2: 7/8 in

Fitting Sizes: 7/8 in x 1 in

Fitting Type: Reducing

Height: 1 in

Lead Law Compliant: Yes