1 oz Appliance Touch-Up Pen in White
1 oz Appliance Touch-Up Pen in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- High gloss, heat resistant enamel paint
- Easy to use felt tip pen applicator
- Repairs minor scratches on appliances
- Dries in 15 minutes
- No primer needed
- Use on metal, porcelain and enameled surfaces
Specifications
- Application:
- Refrigerators, Freezers, Stoves, Ovens, Dishwashers, Washers, Dryers
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Material:
- Paint
- Size:
- 1 oz